Men's Hi-Vis Safety Parka, 300D Poly Oxford with PU Coating, Green, L

  • Mfr # S17611

  • Zoro # G8725254


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Size
L
Color
Green
Front Closure Type
2-Way Zipper
Fits Chest Size
42 in to 44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S17611
Zoro #
G8725254
UPC #
770167599654
Country of Origin
Bangladesh

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Length
35 in
Reflective Stripe Width
4 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in

Details

Item
Hi-Vis Safety Parka
Material
300D Poly Oxford with PU Coating
Color
Green
Front Closure Type
2-Way Zipper
Number of Pockets
5
Number of Outside Pockets
3
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted 6 oz. Polyester insulation
Insulated for Cold Conditions
Yes
Standards
CSA-Z96-09 Class 2, Level 2
Features
An Id Pocket With Lossproof Flap, and Storm Cuffs, Dual Microphone Loops, Featuring Quilted Insulation, Quick-Release Hard Hat Hood, Snap-Front Fly Over a Two-Way Zipper
Gender
Men's
Fabric Weight
300 den
Cuff Style
Storm
Hood Style
Detachable
Includes Lining
Yes
Includes Hood
Yes
Hood Features
Quick-Release Hard Hat Hood
Water-Resistant
Water Repellent
Garment Type
Jacket

Description

High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green/Yellow, Size L, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 44 in, Material 100 Percent Polyurethane-Coated Polyester, Standards ANSI Type R, Class 3, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes, Cuff Style Storm, Fabric Weight 300 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.