Men's Hi-Vis Safety Parka, 300D Poly Oxford with PU Coating, Orange, L

  • Mfr # S17611

  • Zoro # G8725333


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Size
L
Color
Orange
Front Closure Type
2-Way Zipper
Fits Chest Size
42 in to 44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S17611
Zoro #
G8725333
UPC #
770167599692
Country of Origin
Bangladesh

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Length
35 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Reflective Stripe Width
4 in

Details

Item
Hi-Vis Safety Parka
Material
300D Poly Oxford with PU Coating
Color
Orange
Front Closure Type
2-Way Zipper
Number of Pockets
5
Number of Outside Pockets
3
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted 6 oz. Polyester insulation
Insulated for Cold Conditions
Yes
Standards
CSA-Z96-09 Class 2, Level 2
Features
An Id Pocket With Lossproof Flap, and a Snap-Front Fly Over a 2-Way Zipper, Dual Microphone Loops, Featuring Quilted Insulation, Quick-Release Hard Hat Hood
Fabric Weight
300 den
Gender
Men's
Cuff Style
Storm
Includes Hood
Yes
Includes Lining
Yes
Hood Features
Quick-Release Hard Hat Hood
Hood Style
Detachable
Water-Resistant
Water Repellent
Garment Type
Jacket

Description

High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size L, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 44 in, Material 100 Percent Polyurethane-Coated Polyester, Standards ANSI Type R, Class 3, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes, Cuff Style Storm, Fabric Weight 300 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.