Zoro Homepage

Men's T-Shirt, Polyester, Pullover, 0 Pocket(s), Black, L

  • Mfr # ST101

  • Zoro # G8077028


product price: $24.99
/ea

Key Features

Size
L
Material
Polyester
Fabric Weight
3.6 oz
Pockets
0
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST101
Zoro #
G8077028
UPC #
770167827870
Country of Origin
China

Dimensions

Size
L
Sleeve Length
35.5 in
Fits Chest Size
42 in to 44 in
Length
30 3/4 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in

Details

Item
T-Shirt
Color
Black
Material
Polyester
Fabric Weight
3.6 oz
Pockets
0
Gender
Men's
Closure Type
Pullover
Type
T-Shirt
Shirt Style
T-Shirt
Front Closure Type
Pullover

Description

T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Black, Size L, Fabric Weight 3.6 oz, Maximum Chest Size 44 in, Length 30 3/4 in, Minimum Chest Size 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.