Men's T-Shirt, Polyester, Pullover, 0 Pocket(s), Green, 2XL
Mfr # ST091
Zoro # G8076477
product price: $21.15
/eaKey Features
Size
2XL
Material
Polyester
Fabric Weight
3.6 oz
Pockets
0
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST091
Zoro #
G8076477
UPC #
770167827689
Country of Origin
China
Dimensions
Size
2XL
Sleeve Length
11 in
Length
32 1/4 in
Fits Chest Size
49 in to 51 in
Minimum Chest Size
49 in
Maximum Chest Size
51 in
Details
Item
T-Shirt
Color
Green
Material
Polyester
Fabric Weight
3.6 oz
Pockets
0
Gender
Men's
Closure Type
Pullover
Type
T-Shirt
Front Closure Type
Pullover
Shirt Style
T-Shirt
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Green, Size 2XL, Fabric Weight 3.6 oz, Maximum Chest Size 51 in, Length 32 1/4 in, Minimum Chest Size 49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.