Zoro Homepage

Men's T-Shirt, Polyester, Pullover, 1 Pocket(s), Black, 3XL

  • Mfr # ST082

  • Zoro # G8076495


product price: $31.49
/ea

Key Features

Size
3XL
Material
Polyester
Fabric Weight
3.6 oz
Pockets
1
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST082
Zoro #
G8076495
UPC #
770167819172
Country of Origin
China

Dimensions

Size
3XL
Sleeve Length
37.25 in
Fits Chest Size
52 in to 54 in
Length
33 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in

Details

Item
T-Shirt
Color
Black
Material
Polyester
Fabric Weight
3.6 oz
Pockets
1
Gender
Men's
Closure Type
Pullover
Type
T-Shirt
Front Closure Type
Pullover
Shirt Style
T-Shirt

Description

T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Black, Size 3XL, Fabric Weight 3.6 oz, Maximum Chest Size 54 in, Length 33 in, Minimum Chest Size 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.