Men's T-Shirt, Polyester, Pullover, 1 Pocket(s), Green, XL
Mfr # ST081
Zoro # G8078263
product price: $29.99
/eaKey Features
Size
XL
Material
Polyester
Fabric Weight
3.6 oz
Pockets
1
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST081
Zoro #
G8078263
UPC #
770167819110
Country of Origin
China
Dimensions
Size
XL
Sleeve Length
36.25 in
Fits Chest Size
46 in to 48 in
Length
31 1/2 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Details
Item
T-Shirt
Color
Green
Material
Polyester
Fabric Weight
3.6 oz
Pockets
1
Gender
Men's
Closure Type
Pullover
Type
T-Shirt
Shirt Style
T-Shirt
Front Closure Type
Pullover
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size XL, Fabric Weight 3.6 oz, Maximum Chest Size 48 in, Length 31 1/2 in, Minimum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.