Zoro Homepage

Pants, 14, BLACK, 98% Cotton/2% Spandex

  • Mfr # WP101

  • Zoro # G905404108


product price: $49.99
/ea

Key Features

Color
BLACK
Material
98% Cotton/2% Spandex
Size
14
Features
98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. 360° stretch waist. Heavy duty reinforced trim. Multi-pocket design. Seven belt loops. Gusset crotch.
Length
22.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP101
Zoro #
G905404108
UPC #
770167883326
Country of Origin
Bangladesh

Dimensions

Size
14
Length
22.5

Details

Item
Pants
Color
BLACK
Material
98% Cotton/2% Spandex
Features
98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. 360° stretch waist. Heavy duty reinforced trim. Multi-pocket design. Seven belt loops. Gusset crotch.

Description

Womens 360 Stretch Waist Cargo Pant B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.