Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pants, 32, BLACK, 98% Cotton/2% Spandex

  • Mfr # 601016

  • Zoro # G305403299


product price: $51.19
/ea

Key Features

Color
BLACK
Material
98% Cotton/2% Spandex
Size
32
Length
23
Features
98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601016
Zoro #
G305403299
UPC #
770167609834
Country of Origin
Bangladesh

Dimensions

Size
32
Length
23

Details

Item
Pants
Color
BLACK
Material
98% Cotton/2% Spandex
Features
98% cotton, 2% Spandex Flex Twill blend. Pockets and trim are reinforced with heavy duty polyester. Stain repellent finish. Triple stitched. Multi-pocket design. Pencil pocket. Rivets at all stress points. Gusset crotch reinforcement. Seven belt loops. Available in select waist sizes in black with unfinished hem.

Description

Flex Twill Cargo Pant,Black,32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.