Hi-Vis Quilted Safety Vest M Class 2 X Back, , Zipper 3 Pockets

  • Mfr # SV051

  • Zoro # G202194931


product price:  $54.99
/ea

Key Features

Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SV051
Zoro #
G202194931
UPC #
770167839354
Country of Origin
Bangladesh

Dimensions

Size
M
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Quilted Safety Vest
Color
Fluorescent Green
Material
100% Polyester
Back Stripe Pattern
X
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
3
Features
Water-Repellent Finish

Description

Quilted Safety Vest,SV051-FLGR-M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.