Zoro Homepage

Quilted Safety Vest, SV052-BLACK-4XL

  • Mfr # SV052

  • Zoro # G302194978


product price: $62.35
/ea

Key Features

Color
Black
ANSI Type
Type O
ANSI Class
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV052
Zoro #
G302194978
UPC #
770167845713
Country of Origin
Bangladesh

Dimensions

Size
4XL

Details

Item
Hi-Vis Quilted Safety Vest
Color
Black
ANSI Type
Type O
ANSI Class
1

Description

Quilted Safety Vest,SV052-BLACK-4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.