Zoro Homepage

Rain Jacket, Polyester, Polyurethane, Class 3 Type R, Green, S

  • Mfr # S37211

  • Zoro # G7778145


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polyurethane
Color
Green
Front Closure Type
Zipper, Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S37211
Zoro #
G7778145
UPC #
770167593959
Country of Origin
China

Dimensions

Size
S
Thickness
1 mm
Fits Chest Size
35 in to 37 in
Length
31 in
Minimum Chest Size
35 in
Maximum Chest Size
37 in

Details

Item
Rain Jacket
Material
Polyester, Polyurethane
Color
Green
Front Closure Type
Zipper, Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI 107-2015
Features
Cold Weather, Wind Resistant
Hood Style
Attached
Seam Style
Double Stitched, Heat Sealed, Taped
Includes
Mesh Lining, Detachable Hood, Fluorescent Jacket
Gender
Unisex
Fabric Weight
5.6 oz
Resists
Water
High-Visibility
Yes
Style
Rain Jacket
Cuff Style
Adjustable
Includes Hood
Yes
Wind-Resistant
Yes
Includes Lining
Yes

Description

Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Green, Front Closure Type Snap, Gender Unisex, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 31 in, Includes Lining Yes, Maximum Chest Size 37 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Adjustable, Thickness 1 mm, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.