Zoro Homepage

Ripstop Technical Snow Pant, Black, S

  • Mfr # SP081

  • Zoro # G605403593


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
2.4
Length
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP081
Zoro #
G605403593
UPC #
770167880516
Country of Origin
Bangladesh

Dimensions

Size
S
Length
22

Details

Item
Technical Snow Pant
Color
BLACK
Fabric Weight
2.4

Description

Ripstop Technical Snow Pant,Black,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.