Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ripstop Technical Snow Pant, Fluor.XS

  • Mfr # SP081

  • Zoro # G105403604


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
2.4
Length
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP081
Zoro #
G105403604
UPC #
770167880622
Country of Origin
Bangladesh

Dimensions

Size
XS
Length
22

Details

Item
Technical Snow Pant
Color
FLOR
Fabric Weight
2.4

Description

Ripstop Technical Snow Pant,Fluor.XS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.