
Safety Vest L Class 1 , Zipper 5 Pockets
Mfr # SV061
Zoro # G402194878
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Reflective Stripe Width
2 in
ANSI Type
Type O
ANSI Class
1
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV061
Zoro #
G402194878
UPC #
770167840572
Country of Origin
Bangladesh
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
Safety Vest
Color
Navy
Material
100% Cotton
ANSI Type
Type O
ANSI Class
1
Closure Type
Zipper
Total Number of Pockets
5
Description
Duck Safety Vest,SV061-NAVY-L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.