Zoro Homepage

Safety Vest XL Class 1 , Zipper 5 Pockets

  • Mfr # SV061

  • Zoro # G902194880


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Reflective Stripe Width
2 in
ANSI Type
Type O
Closure Type
Zipper
ANSI Class
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV061
Zoro #
G902194880
UPC #
770167840589
Country of Origin
Bangladesh

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
Safety Vest
Color
Navy
Material
100% Cotton
ANSI Type
Type O
Closure Type
Zipper
ANSI Class
1
Total Number of Pockets
5

Description

Duck Safety Vest,SV061-NAVY-XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.