Zoro Homepage

Shirt, 100% Cotton, NV/GR, XL

  • Mfr # WS151

  • Zoro # G405403878


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Color
NV/GR
Material
100% Cotton
Length
23
Features
100% brushed cotton yarn dyed flannel bonded to 100% polyester Sherpa, Full front zipper, Two chest pockets with flap and snap closure, Two lower welt pockets, Inside and media pockets, Double pre-shrunk, Adjustable cuffs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS151
Zoro #
G405403878
UPC #
770167858409
Country of Origin
China

Dimensions

Size
XL
Length
23

Details

Item
Shirt
Color
NV/GR
Material
100% Cotton
Features
100% brushed cotton yarn dyed flannel bonded to 100% polyester Sherpa, Full front zipper, Two chest pockets with flap and snap closure, Two lower welt pockets, Inside and media pockets, Double pre-shrunk, Adjustable cuffs

Description

Sherpa Bonded Flannel Jac-Shirt,NV/GR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.