Zoro Homepage

Sleeveless T-Shirt, Polyester, FLGR, L

  • Mfr # ST151

  • Zoro # G205403931


product price: $22.95
/ea

Key Features

Size
L
Material
Polyester
Fabric Weight
0.5
Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST151
Zoro #
G205403931
UPC #
770167849858
Country of Origin
China

Dimensions

Size
L
Length
11.5

Details

Item
Sleeveless T-Shirt
Color
FLGR
Material
Polyester
Fabric Weight
0.5

Description

Sleeveless Polyester Jersey T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.