Zoro Homepage

Small Hi-Vis Insulated Bibs, Orange

  • Mfr # S79811

  • Zoro # G5209565


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyurethane-Coated Polyester
Standards
ANSI 107-2015 Class E
ANSI Class
E
Features
The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
Number of Pockets
7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S79811
Zoro #
G5209565
UPC #
770167600176
Country of Origin
Bangladesh

Dimensions

Size
S
Fits Waist Size
29 to 31 in
Maximum Waist Size
31 in
Minimum Waist Size
29 in

Description

High Visibility Insulated Bib Overalls, ANSI Class E, Gender Men's, Style High Visibility Insulated Bib Overalls, Color Orange, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 8, Fly Closure Type Zipper, Fabric Weight 300 den, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 32 in, Maximum Waist Size 31 in, Minimum Waist Size 29 in, Size S, Standards ANSI 107-2015 Class E, Ankle Type Delrin Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.