Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, 100% Cotton, BROWN, 3XL

  • Mfr # WV062

  • Zoro # G605403036


product price: $67.89
/ea

Key Features

Size
3XL
Color
BROWN
Material
100% Cotton
Length
25.5
Features
100% cotton 12 oz premium duck with durable water repellent finish, Lining: 100 % polyester Sherpa, Triple stitched, Brass rivets at stress points, Inside and media pockets, Rib knit collar, Drop back, Brass zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WV062
Zoro #
G605403036
UPC #
770167884620
Country of Origin
Bangladesh

Dimensions

Size
3XL
Length
25.5

Details

Item
Vest
Color
BROWN
Material
100% Cotton
Features
100% cotton 12 oz premium duck with durable water repellent finish, Lining: 100 % polyester Sherpa, Triple stitched, Brass rivets at stress points, Inside and media pockets, Rib knit collar, Drop back, Brass zipper

Description

Duck Sherpa Lined Vest,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.