
Watch Hat, Black, Universal
Mfr # i35816
Zoro # G9201556
product price: $12.59
/eaKey Features
Material
Acrylic
Size
Universal
Areas Covered
Head
Style
Watch Cap
Insulated for Cold Conditions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
i35816
Zoro #
G9201556
UPC #
770167580461
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Watch Hat
Color
Black
Material
Acrylic
Areas Covered
Head
Style
Watch Cap
Insulated for Cold Conditions
Yes
Adjustment Type
Fitted
Lining Material
Thinsulate(TM)
Includes Lining
Yes
Series
i35816
Product Type
General Purpose
Description
Watch Hat, Style Watch Cap, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Head, Adjustment Type Fitted, Material Acrylic, Color Black, Size Universal, Insulated for Cold Conditions Yes, Series i35816
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.