Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XL Hi-Vis Insulated Bibs, Florescent Orange

  • Mfr # S79811

  • Zoro # G5209766


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyurethane-Coated Polyester
ANSI Class
E
Standards
ANSI 107-2015 Class E
Features
The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
Number of Pockets
7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S79811
Zoro #
G5209766
UPC #
770167600206
Country of Origin
Bangladesh

Dimensions

Size
XL
Fits Waist Size
40 to 42 in
Minimum Waist Size
40 in
Maximum Waist Size
42 in

Details

Item
High Visibility Insulated Bib Overalls
Material
100% Polyurethane-Coated Polyester
ANSI Class
E
Standards
ANSI 107-2015 Class E
Color
Orange
Features
The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
Number of Pockets
7+
Closure Type
2-Way Covered Full Leg and Front Zippers
Waterproof
Water Resistant
Gender
Men's
Number of Outside Pockets
8
Inseam
32 in
Fabric Weight
300 den
Waist Closure
Zipper
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Fly Closure Type
Zipper
Style
High Visibility Insulated Bib Overalls
Ankle Type
Delrin Zipper
Includes Hammer Loop
Yes

Description

High Visibility Insulated Bib Overalls, ANSI Class E, Gender Men's, Style High Visibility Insulated Bib Overalls, Color Orange, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 8, Fly Closure Type Zipper, Fabric Weight 300 den, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 32 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Size XL, Standards ANSI 107-2015 Class E, Ankle Type Delrin Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.