- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Spray Bottles
- /
- 0.5L White/Red, High Density Polyethylene Dual Spray Bottle
Tough Guy
0.5L White/Red, High Density Polyethylene Dual Spray Bottle
- Zoro #: G9473913
- Mfr #: 35WT53
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.72
Tough Guy #35WT53 Specifications
- Zoro #: G9473913
- Mfr #: 35WT53
- Item: Dual Spray Bottle
- Size: 0.5L
- Color: White/Red
- Imprinting: No Imprinting
- Material: High Density Polyethylene
- Features: Adjustable Nozzle
- Bottle Material: HDPE
- Container Capacity: 0.5 L
- Bottle Color: Red/White
- Sprayer Material: Polyethylene
- Sprayer Color: Red
- Dispensing Type: Stream
- Product Type: Dual Spray Bottle
- Country of Origin (subject to change): Poland
Description
Dual Spray Bottle, Size 0.5L, White/Red, Imprinting No, Material High Density Polyethylene
Reviews of Tough Guy #35WT53
Explore more
- TOUGH GUY 16 oz. Clear Trigger Spray Bottle, 12 Pack 120897
- TOUGH GUY 36 oz. Gray/Natural, Polyethylene Spray Bottle, 12 Pack 22N548
- TOUGH GUY 24 oz. White, Plastic Bottle, 12 Pack 130425
- TOUGH GUY 1L White/Red, Plastic Dual Spray Bottle 35WT57
- TOUGH GUY 9-1/4"White, Plastic Upside Down Trigger Sprayer, 12 Pack 110533
- TOUGH GUY 16 oz. White Trigger Spray Bottle, 12 Pack 120909
- X-STREAM CLEAN Pump Inlet Filter (XCEAHV) XCRALJ
- HOWARD BERGER CO LLC Howard Berger PSP550 Spray Bottle Plastic; 16 oz - Pack of 12 PSP550
- IMPACT Impact 32 oz. Plastic Bottle, PK96 5032WG
- METHOD Method 01152 MNT Antibacterial Spray Bathroom 28 oz. - Spearmint - Pack of 8 01152 MNT
- 3M Clear, Plastic Detailing Bottle 37720
- Tough Guy Spray Bottles