Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy 0.5L White/Yellow, Plastic Dual Spray Bottle (Formerly Tough Guy) 35WT52

0.5L White/Yellow, Plastic Dual Spray Bottle (Formerly Tough Guy) (Discontinued)

  • Mfr # 35WT52
  • Zoro # G9473904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35WT52
Zoro #
G9473904
UPC #
190735701065
Country of Origin
Poland

Dimensions

Size
0.5L

Details

Item
Dual Spray Bottle
Color
White/Yellow
Features
Adjustable Nozzle
Imprinting
No Imprinting
Material
Plastic
Adjustable Nozzle
Yes
Bottle Material
Plastic
Bottle Color
Yellow/White
Sprayer Color
Yellow
Container Capacity
0.5 L
Sprayer Material
Plastic
Dispensing Type
Stream

Description

Formerly Tough Guy.

Dual Spray Bottle, Dispensing Type Stream, 0.5 L, Yellow/White, Sprayer Color Yellow, Bottle Material Plastic, Sprayer Material Plastic, Imprinting No Imprinting, Features Adjustable Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.