This item is Discontinued.

Tough Guy 1-1/4 in String Wet Mop, 12 oz Dry Wt, Slide-On, Looped-End, Green, PET (Formerly Tough Guy) 1NNW7

1-1/4 in String Wet Mop, 12 oz Dry Wt, Slide-On, Looped-End, Green, PET (Formerly Tough Guy) (Discontinued)

  • Mfr # 1NNW7
  • Zoro # G3331526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NNW7
Zoro #
G3331526
UPC #
190735689011
Country of Origin
United States

Dimensions

Headband Size
1-1/4 in
Wet Mop Tailband Size
0.5 in

Details

Mop Head Color
Green
Mop Connection Type
Slide On
Mop Head Material
PET
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
End Type
Loop
Green Certification or Other Recognition
Carbon Free Certified
Basic Material
PET, Cotton, Synthetic
Sub-Category
Mop Heads
Color
Green
Connection Type
Side Gate
Material
4-Ply Resin/Polyester Blend/PET
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Dry Weight
12 oz
Ply
4
Color Coding System
No
Launderable
Yes
Handle Included
No
Features
Carbon Free Certified
Style
Looped End, Tailbanded, Narrow Band
Product Type
Wet Mop Head
Includes Handle
No
Ply Count
4
Includes Wet Mop Tailband
Yes

Description

Formerly Tough Guy.

Wet Mop, Material PET, Mop Connection Type Slide On, Launderable Yes, Color Green, Dry Weight 12 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 1/4 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.