Zoro Homepage

1,250 mL Foam Hand Soap Box

  • Mfr # 55KJ49

  • Zoro # G7350315


product price: $50.79
/pk 4, $12.70/ea

Key Features

Form
Foam
Container Type
Pack
Container Size
1,250 mL
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55KJ49
Zoro #
G7350315
UPC #
10073852288220
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1,250 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Pack
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Hygiene Series
Tough Guy
Requires Dispenser
Yes
Features
Uses Less Soap Than Liquid Hand Cleaners
Color
Clear
Formula
Sodium Laureth Sulfate
Application
Hand Cleansing
Uses Dispenser
1XHN2
Ligature Resistant
No
Packaging Type
Box
Series
FMX-12 TOUGH GUY
Standards
EcoLogo Certified UL 2784, USDA
Hygiene Form
Foam
NSF Rating
Not Rated
Removes
Dirt, Grime, Oil
Manufacturer Dispenser Part Number
1XHN2
Includes Grit
No
Product Type
Hand Soap

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series FMX-12 TOUGH GUY, Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 1XHN2, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA, Application Hand Cleanser, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.