Zoro Homepage

1,250 mL Foam Hand Soap Box

  • Mfr # 55KJ50

  • Zoro # G7348906


product price: $50.79
/pk 4, $12.70/ea

Key Features

Form
Foam
Container Type
Pack
Container Size
1,250 mL
Fragrance
Cranberry
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55KJ50
Zoro #
G7348906
UPC #
10073852288237
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1,250 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Pack
Fragrance
Cranberry
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Hygiene Series
Tough Guy
Requires Dispenser
Yes
Standards
EcoLogo Certified UL 2784, USDA Biobased
Uses Dispenser
1XHN2
Color
Pink
Formula
Sodium Laureth Sulfate
Series
FMX-12
Hygiene Form
Foam
Ligature Resistant
No
Application
Hand Cleansing
Packaging Type
Box
Features
Uses Less Soap Than Liquid Hand Cleaners
Includes Grit
No
Removes
Grime
NSF Rating
Not Rated
Product Type
Hand Soap
Manufacturer Dispenser Part Number
1XHN2

Description

Hand Soap, Color Pink, Form Foam, Product Type Hand Soap, Series FMX-12 TOUGH GUY, Container Size 1,250 mL, Container Type Cartridge, Fragrance Cranberry, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 1XHN2, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.