Zoro Homepage

1,250 mL Foam Hand Soap Box

  • Mfr # 55KJ51

  • Zoro # G7348827


product price: $54.79
/pk 4, $13.70/ea

Key Features

Form
Foam
Container Type
Pack
Container Size
1,250 mL
Fragrance
Fresh Fruit
Hygiene Properties
Antibacterial, Antimicrobial, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55KJ51
Zoro #
G7348827
UPC #
10073852288244
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1,250 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Pack
Fragrance
Fresh Fruit
Hygiene Properties
Antibacterial, Antimicrobial, Moisturizing, Paraben Free
Hygiene Series
Tough Guy
Requires Dispenser
Yes
Packaging Type
Box
Application
Hand Cleansing
Series
FMX-12
Uses Dispenser
1XHN2
Standards
FDA Compliant
Color
Amber
Formula
Chloroxylenol
Ligature Resistant
No
Features
Uses Less Soap Than Liquid Hand Cleaners
Hygiene Form
Foam
Product Type
Hand Soap
NSF Rating
Not Rated
Includes Grit
No
Manufacturer Dispenser Part Number
1XHN2
Removes
Grime

Description

Hand Soap, Color Amber, Form Foam, Product Type Hand Soap, Series FMX-12 TOUGH GUY, Container Size 1,250 mL, Container Type Cartridge, Fragrance Fresh Fruit, Hygiene Properties Antibacterial, Antimicrobial, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 1XHN2, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.