This item is Discontinued.

Tough Guy 1 in Strip Wet Mop, 13 oz Dry Wt, Slide-On, Cut-End, White, Polyester/Rayon (Formerly Tough Guy) 22VA19

1 in Strip Wet Mop, 13 oz Dry Wt, Slide-On, Cut-End, White, Polyester/Rayon (Formerly Tough Guy) (Discontinued)

  • Mfr # 22VA19
  • Zoro # G5233356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22VA19
Zoro #
G5233356
UPC #
190735694183
Country of Origin
Multiple

Dimensions

Headband Size
1 in
Length
21"
Width
6"
Overall Length
21 in

Details

Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Polyester/Rayon
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Strip
Mop Type
Wet Mop
Item
Wet Mop
Handle Included
No
Launderable
No
Dry Weight
13 oz
Sub-Category
Wet Mop Heads
Connection Type
Quick Change/Side Gate
Ply
1
End Type
Cut
Color
White
For Use With
1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZB1
Basic Material
Rayon, Polyester
Series
Private Label
Material
Rayon/Polyester
Color Coding System
No
Product Type
Wet Mop Head
Ply Count
1
Includes Wet Mop Tailband
No
Includes Handle
No

Description

Formerly Tough Guy.

Wet Mop, Material Rayon, Mop Connection Type Slide On, Launderable No, Color White, Dry Weight 13 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZB1, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style Strip, Ply Count 1, Product Type Wet Mop Head, Series Private Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.