1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Yellow, Plastic, 12 in L Overall (Formerly Tough Guy) (Discontinued)
- Mfr # 48LY92
- Zoro # G6603018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48LY92
Zoro #
G6603018
UPC #
00194484299514
Country of Origin
Denmark
Dimensions
Brush Length
6-3/4 in
Handle Length
5-1/4 in
Brush Width
1 in
Bristle Length
1 3/4 in
Overall Length
12 in
Trim Length
1 3/4 in
Details
Item
Bench Brush
Brush Type
Dusting Brush
Bristle Firmness
Soft
Bristle Color
Yellow
Handle Color
Yellow
Bristle Material
Polypropylene
Handle Material
Plastic
Brush Handle Style
Short Handle
Chemical Resistant
Yes
Temperature Resistant
Yes
Color Coding System
Yes
Features
Acid Resistant
Sweep Face
1 in
Handle Style
Ergonomic
Description
Formerly Tough Guy.
Short Handle, Bristle Color Yellow, Bench Brush, Overall Length 12 in, Bristle Material Polypropylene, Trim Length 1 3/4 in, Handle Material Plastic, Brush Length 6 3/4 in, Handle Length 5 1/4 in, Handle Color Yellow, Color Coding System Yes, Brush Width 1 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.