Shop ZORO SELECT
See all product information
Create Account
10 gal Round Step-On Can, Silver, Foot Pedal, Stainless Steel
Mfr # 6ZCL4
Zoro # G6166352
product price:Â $274.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
10 gal
Series
EK9679-SS
Container Shape
Round
Color
Silver
Height
31 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6ZCL4
- Zoro #
- G6166352
- UPC #
- 190735717653
- Country of Origin
- China
Dimensions
- Height
- 31 1/2 in
- Length
- 13-3/4 in
- Overall Diameter
- 13 3/4 in
- Rim Diameter
- 13 3/4 in
Description
Step Can, Round, Dome, 10 gal, Silver, Height 31 1/2 in, Width/Diameter 13 3/4 in, Depth Not Applicable, Metal, Stainless Steel, Brushed, Indoor/Outdoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.