12 in Sweep Face Push Broom, Stiff, Synthetic, Black
Mfr # 3PCA6
Zoro # G3024436
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Synthetic
Sweep Face
12 in
Bristle Length
5 in
Bristle Material
Flat Steel Wire
Bristle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PCA6
Zoro #
G3024436
UPC #
190735706152
Country of Origin
United States
Dimensions
Bristle Length
5 in
Broom Handle Length
60 in
Broom Handle Diameter
1-1/8 in
Block Width
12 in
Description
Push Broom, Broom Type Push Broom, Bristle Material Flat Steel Wire, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 5 in, Bristle Color Black, Block Material Wood, Handle Length 60 in, Handle Material Aluminum, Handle Color Red, Handle Connection Type Braced, Chemical Resistant Yes, Features No Spin Head, For Use With SA20281, Includes Braced Handle, Handle Finish Powder Coated, Tool Type Broom, Block Width 12 in, Acid Resistant Yes, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.