120" Handle, 1 1/8 in Dia, Brown, Wood
Mfr # 90608
Zoro # G3263391
product price: $112.99
/eaKey Features
Handle Length
120 in
Handle Material
Wood
Handle Diameter
1 1/8 in
Handle Color
Wood
Broom Handle Tip Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90608
Zoro #
G3263391
UPC #
190735713884
Country of Origin
United States
Dimensions
Handle Length
120 in
Handle Diameter
1 1/8 in
Length
120"
Dia.
1-1/8"
Broom Handle Length
120 in
Maximum Length
120 in
Details
Handle Material
Wood
Handle Color
Wood
Item
Handle
Broom Handle Tip Material
Metal
For Use With
5UYF6, 5UYF7
Color
Brown
Broom Connection Type
Acme Thread
Material
Wood
Broom Handle Material
Wood
Broom Handle Color
Natural Wood
Product Type
Broom Handle
Handle Style
Fixed
Handle Connection Type
Threaded
Connection Thread Type
Standard
For Product Type
Scrub Brush
Handle Tip Material
Metal
Tool Type
Broom Handle
Description
Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Wood, Handle Length 120 in, Handle Diameter 1 1/8 in, Handle Color Wood, Handle Tip Material Metal, Maximum Length 120 in, Handle Style Fixed, Color Coding System No, Compatible Grainger Part Number 5UYF6, 5UYF7, Product Type Broom Handle, For Product Type Scrub Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.