1200 ml Foam Hand Soap Cartridge
Mfr # 3FPN4
Zoro # G0443615
product price: $68.29
/pk 2, $34.15/eaKey Features
Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Fruity
Hygiene Properties
Antibacterial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3FPN4
Zoro #
G0443615
UPC #
190735704585
Country of Origin
United States
Dimensions
Container Size
1,200 mL
Size
1200 ml
Details
Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fruity
Hygiene Properties
Antibacterial
Hygiene Series
Universal
Requires Dispenser
Yes
Formula
Germ Killing
Uses Dispenser
Mfr. No. 3FPN5
Hygiene Form
Foam
Color
Amber
Standards
FDA
Packaging Type
Cartridge
Application
Hand Cleansing
Features
Uses Less Soap Than Liquid Hand Cleaners
Series
TFX
Refill Type
Bulk
Removes
Grime
NSF Rating
Not Rated
Product Type
Hand Soap
Manufacturer Dispenser Part Number
3FPN5
Includes Grit
No
Description
Hand Wash, Color Amber, Form Foam, Product Type Hand Wash, Series TFX TOUGH GUY, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fruity, Hygiene Properties Antibacterial, Antimicrobial, Moisturizing, Paraben-Free, Formula Vitamin E, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 3FPN5, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.