Zoro Homepage
This item is Discontinued.
Tough Guy Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall 2VHD5

Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (Discontinued)

  • Mfr # 2VHD5
  • Zoro # G2603124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VHD5
Zoro #
G2603124
UPC #
190735697573
Country of Origin
United States

Dimensions

Brush Length
5 in
Handle Length
13 in
Brush Dia.
1 in
Overall Length
18 in
Brush Diameter
1 in

Details

Brush Type
Pipe Brush
Bristle Color
Brown
Bristle Material
Nylon
Handle Material
Polypropylene
Brush Handle Style
Long Handle
Item
Pipe Brush
Handle Type
Straight
Features
18 in Overall Length; 1 in Brush Diameter; Straight Handle; Medium Duty Brush
Color Coding System
Yes
Application
Food Industry
Handle Style
Straight

Description

Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 1 in, Brush Length 5 in, Handle Length 13 in, Bristle Color Brown, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.