This item is Discontinued.

Tough Guy Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Plastic, 18 in L Overall 2VHJ7

Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Plastic, 18 in L Overall (Discontinued)

  • Mfr # 2VHJ7
  • Zoro # G2756196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VHJ7
Zoro #
G2756196
UPC #
190735697801
Country of Origin
United States

Dimensions

Brush Length
5 in
Handle Length
13 in
Overall Length
18 in
Brush Dia.
2 in
Brush Diameter
2 in

Details

Bristle Color
Tan
Bristle Material
Nylon
Handle Material
Plastic
Brush Handle Style
Long Handle
Item
Pipe Brush
Features
18" Overall Length; 2" Brush Diameter; Straight Handle; Medium Duty Brush
Handle Type
Straight
Color Coding System
Yes
Handle Style
Straight

Description

Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Plastic, Brush Diameter 2 in, Brush Length 5 in, Handle Length 13 in, Bristle Color Tan, Color Coding System Yes, Overall Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.