Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 oz. Clear Trigger Spray Bottle, PK12

  • Mfr # 120897

  • Zoro # G6121123


product price: $31.95
/pk 12, $2.66/ea

Key Features

Color
Clear/Black
Features
Adjustable Nozzle
Imprinting
No Imprinting
Material
Polyethylene Terephthalate/Polypropylene
For Use With
Janitorial Cleaning Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120897
Zoro #
G6121123
UPC #
190735692738
Country of Origin
Canada

Dimensions

Size
16 oz
Screw Closure Size
7/100 mm
Dip Tube Length
7 1/4 in
Overall Height
9 3/4 in
Closure Size
28/400

Details

Item
Trigger Spray Bottle
Color
Clear/Black
Features
Adjustable Nozzle
Imprinting
No Imprinting
Material
Polyethylene Terephthalate/Polypropylene
For Use With
Janitorial Cleaning Chemicals
Adjustable Nozzle
Yes
Bottle Material
Polyethylene
Container Capacity
16 oz
Sprayer Color
Black
Closure Diamenter
28 mm
Bottle Color
Clear
Graduation Markings
No
Seal Material
Polypropylene
Dispensing Type
Mist, Stream
Closure Thread Style
400

Description

Trigger Spray Bottle, Dispensing Type Mist, Stream, 16 oz, Clear, Sprayer Color Black, Bottle Material Polyethylene, Dip Tube Length 7 1/4 in, Seal Material Polypropylene, Imprinting No Imprinting, Graduation Markings No, Overall Height 9 3/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.