This item is Discontinued.

Tough Guy 17 in L Dust Mop, Cut-End, Green, Cotton/Kevlar/Nylon/Rayon (Formerly Tough Guy) 19N835

17 in L Dust Mop, Cut-End, Green, Cotton/Kevlar/Nylon/Rayon (Formerly Tough Guy) (Discontinued)

  • Mfr # 19N835
  • Zoro # G5811601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N835
Zoro #
G5811601
UPC #
190735687093
Country of Origin
United States

Dimensions

Depth
12 in
Width
12"
Length
17 in
Overall Length
17 in
Overall Width
17 in
Overall Depth
12 in

Details

Mop Head Color
Green
Mop Head Material
Cotton/Kevlar/Nylon/Rayon
Handle Material
No Handle
Mop End Type
Cut
Mop Type
Dust Mop
Item
Dust Mop
Antimicrobial
No
For Use With
1TZG5, 1TZG8, 1TZG9
Color Coding System
No
Features
Heat Set Yarn
Launderable
Yes
Material
Cotton, Kevlar(R), Nylon, Rayon
End Type
Cut
Color
Green
Style
Cut End
Shop By
Closeouts
Product Type
Dust Mop Head
Includes Wet Mop Tailband
No

Description

Formerly Tough Guy.

Dust Mop, Material Cotton/Kevlar(R)/Nylon/Rayon, Overall Width 17 in, Overall Depth 12 in, Launderable Yes, Color Green, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG5, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Features Heat Set Yarn, Connection Thread Type Not Applicable, Antimicrobial No, Product Type Dust Mop Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.