Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6YLP4
Zoro #
G3443291
UPC #
190735716847
Country of Origin
China
Dimensions
Height
25 in
Width
16 in
Overall Width
16 in
Length
19-1/4"
Trash Can Dia./Width
16"
Container Depth
16"
Depth
16"
Width/Diameter
19 1/4 in
Description
Step Can, Rectangular, Flat, 18 gal, Red, Height 25 in, Width/Diameter 19 1/4 in, Depth 16 in, Plastic, Plastic, Satin, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.