Tough Guy
1L White/Red, Plastic Dual Spray Bottle
- Zoro #: G9473956
- Mfr #: 35WT57
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.69
Tough Guy #35WT57 Specifications
- Zoro #: G9473956
- Mfr #: 35WT57
- Item: Dual Spray Bottle
- Size: 1L
- Color: White/Red
- Imprinting: No Imprinting
- Material: Plastic
- Features: Adjustable Nozzle
- Bottle Material: Plastic
- Sprayer Material: Plastic
- Dispensing Type: Stream
- Container Capacity: 1 L
- Sprayer Color: Red
- Bottle Color: Red/White
- Product Type: Dual Spray Bottle
- Country of Origin (subject to change): Poland
Description
Dual Spray Bottle, Dispensing Type Stream, 1 L, Red/White, Sprayer Color Red, Bottle Material Plastic, Sprayer Material Plastic, Imprinting No Imprinting, Features Adjustable Nozzle
Reviews of Tough Guy #35WT57
Explore more
- TOUGH GUY 1L White/Blue, Plastic Dual Spray Bottle 35WT54
- TOUGH GUY 36 oz. Clear Trigger Spray Bottle, 12 Pack 120898
- TOUGH GUY 8 oz. White Trigger Spray Bottle, 12 Pack 120908
- TOUGH GUY 9-1/4"White, Plastic Trigger Sprayer 110536
- UNGER Replacement Sleeve, 14"L, Fabric WS350
- UNGER Telescopic Ext.Pole, 156"L, Nylon, Alum. EZ400
- BULK BUYS Tornado-shaped spray bottle - Pack of 48 HG008-48
- DURA FAUCET DURA FAUCET DFRK850SN Pull-Out Sprayer Rplcment D6U-DFRK850SN
- Tough Guy Spray Bottles