Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy 2 in Wet Mop, 15 oz Dry Wt 46U227

2 in Wet Mop, 15 oz Dry Wt (Discontinued)

  • Mfr # 46U227
  • Zoro # G5066826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46U227
Zoro #
G5066826
UPC #
190735708224
Country of Origin
Honduras

Dimensions

Headband Size
2 in
Length
17"
Width
5"

Details

Mop Head Color
Beige
Mop Connection Type
Quick Change
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
String
Item
Wet Mop
Ply
4
Basic Material
Cotton
Sub-Category
Mop Heads
End Type
Cut
Handle Included
No
Dry Weight
15 oz
Color
Natural
Launderable
No
For Use With
1TZB1,1TZA7,1TZA8
Material
Cotton

Description

Wet Mop, Mop Connection Type Quick Change, Launderable No, Dry Weight 15 oz, Mop End Type Cut, Headband Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.