Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2000 ml Foam Hand Soap Cartridge

  • Mfr # 3FPN6

  • Zoro # G3472357


product price: $59.69
/pk 2, $29.85/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
2,000 mL
Fragrance
Unscented
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3FPN6
Zoro #
G3472357
UPC #
190735704608
Country of Origin
United States

Dimensions

Container Size
2,000 mL
Size
2000 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Unscented
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Hygiene Series
Tough Guy
Requires Dispenser
Yes
Hygiene Form
Foam
Packaging Type
Cartridge
Green Certification or Other Recognition
Green Seal Certified
Uses Dispenser
Mfr. No. 3FPN8
Color
Pink
Standards
EcoLogo Certified UL 2784, USDA Biobased
Application
Hand Cleansing
Refill Type
Bulk
Series
FMX-20
Features
Uses Less Soap Than Liquid Hand Cleaners
Includes Grit
No
NSF Rating
Not Rated
Manufacturer Dispenser Part Number
5270-06, 5271-06
Product Type
Hand Soap
Removes
Grime

Description

Hand Soap, Color Pink, Form Foam, Product Type Hand Soap, Series FMX-20 Tough Guy, Container Size 2,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 40ZJ78, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.