Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy 24 in L Dust Mop, Tabs/Pockets Connection, Cut-End, Green, Cotton/Polyester (Formerly Tough Guy) 3XGA1

24 in L Dust Mop, Tabs/Pockets Connection, Cut-End, Green, Cotton/Polyester (Formerly Tough Guy) (Discontinued)

  • Mfr # 3XGA1
  • Zoro # G3316537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3XGA1
Zoro #
G3316537
UPC #
190735706732
Country of Origin
Multiple

Dimensions

Width
5"
Length
24 in
Depth
5 in
Overall Length
24 in
Overall Depth
5 in
Overall Width
24 in

Details

Mop Head Color
Green
Mop Connection Type
Tabs/Pockets
Mop Head Material
Cotton/Polyester
Handle Material
No Handle
Mop End Type
Cut
Mop Type
Dust Mop
Item
Dust Mop
Color Coding System
No
End Type
Cut
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Launderable
Yes
Material
Cotton/Polyester
Color
Green
Green Certification or Other Recognition
Carbon Free Certified
For Use With
1TZG3, 1TZG8, 1TZG9
Antimicrobial
No
Style
Slot
Features
Carbon Free Certified
Dry Weight
16 oz
Product Type
Dust Mop Head
Includes Handle
Yes
Includes Wet Mop Tailband
No

Description

Formerly Tough Guy.

Dust Mop, Material Cotton/Polyester, Mop Connection Type Tabs/Pockets, Overall Width 24 in, Overall Depth 5 in, Launderable Yes, Color Green, Dry Weight 16 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG3, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Includes Handle Yes, Product Type Dust Mop Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.