Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 oz. White, Plastic Bottle, PK12

  • Mfr # 130425

  • Zoro # G2793673


product price: $28.85
/pk 12, $2.40/ea

Key Features

Features
Adjustable Nozzle
Imprinting
Tough Guy 2ZWN8
Material
Plastic
Includes
Non-Leaking Trigger Sprayer
Bottle Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130425
Zoro #
G2793673
UPC #
190735698822
Country of Origin
China

Dimensions

Size
24 oz
Dip Tube Length
9 1/4 in
Overall Height
10 1/4 in
Closure Size
28/400

Details

Item
Trigger Spray Bottle
Color
White/Black
Features
Adjustable Nozzle
Imprinting
Tough Guy 2ZWN8
Material
Plastic
Includes
Non-Leaking Trigger Sprayer
Bottle Material
HDPE
Adjustable Nozzle
Yes
Graduation Increments
1 fl oz
Dispensing Type
Mist, Stream
Seal Material
Polypropylene
Bottle Color
White
Closure Thread Style
400
Closure Diamenter
28 mm
Container Capacity
24 oz
Graduation Markings
Yes
Sprayer Color
White

Description

Trigger Spray Bottle, Dispensing Type Mist, Stream, 24 oz, White, Sprayer Color White, Bottle Material HDPE, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting Tough Guy 2ZWN8, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 10 1/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.