Zoro Homepage
This item is Discontinued.
Tough Guy Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall 2VHC2

Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (Discontinued)

  • Mfr # 2VHC2
  • Zoro # G0577053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VHC2
Zoro #
G0577053
UPC #
190735697511
Country of Origin
United States

Dimensions

Brush Length
5 in
Handle Length
31 in
Brush Dia.
3/4 in
Overall Length
36 in
Brush Diameter
0.75 in

Details

Brush Type
Pipe Brush
Bristle Color
Brown
Bristle Material
Nylon
Handle Material
Polypropylene
Brush Handle Style
Long Handle
Item
Pipe Brush
Handle Type
Straight
Color Coding System
Yes
Features
36 in Overall Length; 3/4 in Brush Diameter; Straight Handle; Medium Duty Brush
Application
Food Industry
Handle Style
Straight

Description

Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 0.75 in, Brush Length 5 in, Handle Length 31 in, Bristle Color Brown, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.