This item is Discontinued.

Tough Guy 32 Gal Recycled Material Trash Bags, 33 in x 48 in, Super Heavy-Duty, 2.7 mil, Black, 50 Pack 29WK96

This item is Discontinued.

Tough Guy

32 Gal Recycled Material Trash Bags, 33 in x 48 in, Super Heavy-Duty, 2.7 mil, Black, 50 Pack (Discontinued)

Mfr # 29WK96
Zoro # G5366961
UPC # 190735694602
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29WK96
Zoro #
G5366961
UPC #
190735694602
Country of Origin
United States

Dimensions

Thickness
2.7 mil
Size
33 in x 48 in
Width
33 in
Height
48 in

Details

Capacity
32 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Unscented
Color
Black
Item
Trash Bags
Max. Load
135 lbs
Package Configuration
Coreless Roll
Rolls per Package
5
Bag Product Grouping
Recycled Material Trash Bag
Bottom Seal Type
Star
Trash Bag Color Family
Black
Bags per Roll/Pack
10/5
Seal
Star
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Application
Food Service, Heavy Duty, Hospital, Industrial, Landscaping
Bags Per Roll
10
Legend
No Legend
% Recycled Content
0%
Bags per Roll
10

Description

Recycled Material Trash Bag, Capacity 32 gal, Trash Bag Material LLDPE, Percent Recycled Content 70 Percent Recycled Content; 10 Percent Post Consumer, Thickness 2.7 mil, Color Black, Bag Closure Type None, Width 33 in, Height 48 in, Max. Load 135 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 5, Item Recycled Trash Bags, Application Food Service, Heavy Duty, Hospital, Industrial, Landscaping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.