Shop TOUGH GUY
See all product information
Create Account
33 gal Trash Bags, Medium, 12 micron, Clear
Mfr # 46MN13
Zoro # G6298586
product price:Â
$
33.19
/pk of 250, $0.13/ea
Key Features
Capacity
33 gal
Strength Rating
Medium
Bag Closure Type
None
Material
HDPE
Thickness
12 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46MN13
- Zoro #
- G6298586
- UPC #
- 190735904763
- Country of Origin
- Malaysia
Dimensions
- Thickness
- 12 micron
- Height
- 40 in
- Width
- 33 in
Details
- Capacity
- 33 gal
- Strength Rating
- Medium
- Bag Closure Type
- None
- Material
- HDPE
- Scent
- Unscented
- Color
- Clear
- Item
- Trash Bags
- Bags per Roll/Pack
- 25/10
- Max. Load
- 45 lb
- Package Configuration
- Coreless Roll
- Application
- General Waste
- Bottom Seal Type
- Star
- Bags Per Roll
- 25
- Seal
- Star
- Trash Bag Color Family
- Clear
- % Recycled Content
- 0%
- Trash Bag Material
- High Density Polyethylene (HDPE)
- Legend
- No Legend
- Bag Product Grouping
- Trash Bag
- Rolls per Package
- 10
- Bags per Roll
- 25
Description
Trash Bag, Capacity 33 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 12 micron, Color Clear, Bag Closure Type None, Width 33 in, Height 40 in, Max. Load 45 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Trash Bags, Application General Waste, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.