This item is Discontinued.

Tough Guy 37 in to 38 in L Dust Mop, Cut-End, Green, Cotton/Kevlar/Nylon/Rayon (Formerly Tough Guy) 19N834

37 in to 38 in L Dust Mop, Cut-End, Green, Cotton/Kevlar/Nylon/Rayon (Formerly Tough Guy) (Discontinued)

  • Mfr # 19N834
  • Zoro # G5549162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19N834
Zoro #
G5549162
UPC #
190735687086
Country of Origin
United States

Dimensions

Width
12"
Depth
6 1/4 in to 6 1/2 in
Length
37 in
Overall Length
37 in to 38 in
Overall Depth
6 1/2 in
Overall Width
37 in

Details

Mop Head Color
Green
Mop Head Material
Cotton/Kevlar/Nylon/Rayon
Handle Material
No Handle
Mop End Type
Cut
Mop Type
Dust Mop
Item
Dust Mop
Antimicrobial
No
End Type
Cut
Features
Heat Set Yarn
Launderable
Yes
Material
Cotton, Kevlar(R), Nylon, Rayon
Color Coding System
No
For Use With
1TZG4, 1TZG8, 1TZG9
Color
Green
Style
Cut End
Product Type
Dust Mop Head
Includes Wet Mop Tailband
No

Description

Formerly Tough Guy.

Dust Mop, Material Cotton/Kevlar(R)/Nylon/Rayon, Overall Width 37 in, Overall Depth 6 1/2 in, Launderable Yes, Color Green, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG4, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Features Heat Set Yarn, Connection Thread Type Not Applicable, Antimicrobial No, Product Type Dust Mop Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.