Zoro Homepage

38" Broom Handle, 1 in Dia, natural, Wood

  • Mfr # 6PVY4

  • Zoro # G4122176


product price: $14.29
/ea

Key Features

Handle Length
38 in
Handle Material
Wood
Handle Diameter
1 in
Handle Color
Wood
Broom Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PVY4
Zoro #
G4122176
UPC #
190735715604
Country of Origin
Multiple

Dimensions

Handle Length
38 in
Handle Diameter
1 in
Length
38"
Dia.
15/16"
Broom Handle Length
38 in
Thread Size
ACME
Maximum Length
38 in

Description

Broom Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Wood, Handle Length 38 in, Handle Diameter 1 in, Handle Color Wood, Handle Tip Material Wood, Maximum Length 38 in, Handle Style Woxed, Color Coding System No, Grip Style Smooth, Grip Material Wood, Includes Handle Only, Thread Size ACME, Compatible Grainger Part Number 6PVY1, 6PVY2, Chemical Resistant No, Antimicrobial No, FDA Compliant No, Acid Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.