4 in W Flow Through Brush, 62 in L Handle, 10 in L Brush, Green, Aluminum, 70 in L Overall

  • Mfr # 491R25

  • Zoro # G1605920


product price:  $39.59
/ea

Key Features

Brush Type
Flow Through Brush
Bristle Color
Green
Brush Length
10 in
Handle Length
62 in
Handle Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
491R25
Zoro #
G1605920
UPC #
00194484300685
Country of Origin
Cambodia

Dimensions

Brush Length
10 in
Handle Length
62 in
Brush Width
4 in
Bristle Length
2 1/2 in
Trim Length
2 1/2 in
Overall Length
70 in
Brush Head Width
3 1/2 in
Brush Head Length
10 in

Details

Item
Flow Through Brush
Brush Type
Flow Through Brush
Bristle Color
Green
Handle Color
Silver
Bristle Material
Nylon
Handle Material
Aluminum
Chemical Resistant
Yes
Color Coding System
No
Head Shape
Rectangular
Compatible Surface Material
Aluminum, Glass, Metal
Handle Connection Type
Threaded
Handle Shape
Straight
Resistance Properties
Temperature Resistant
Color Coded
No
Bristle Stiffness
Soft

Description

Flow Through Brush, Brush Type Flow-Through Brush, Bristle Material Tetalon, Bristle Stiffness Soft, Bristle Length 2 1/2 in, Brush Head Length 10 in, Brush Head Width 3 1/2 in, Handle Connection Type Threaded, Handle Length 62 1/4 in, Handle Material Aluminum, Overall Length 70 in, Color Coded No, Bristle Color Green, Compatible Surface Material Aluminum, Glass, Metal, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.