Zoro Homepage
This item is Discontinued.
Tough Guy 48" Extension Rod, Fiberglass 2ELE2

48" Extension Rod, Fiberglass (Discontinued)

  • Mfr # 2ELE2
  • Zoro # G2450481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ELE2
Zoro #
G2450481
UPC #
190735695128
Country of Origin
United States

Dimensions

Handle Dia. (In.)
1/4 in
Length
48"
Handle Length (In.)
4 in
Overall Length (In.)
48 in
Overall Length
4 ft
Overall Diameter
0.25 in

Details

Handle Material
Fiberglass
Item
Extension Rod
Type
Fiberglass
For Use With
2FCC5, 2FCC6, 2FCC7, 2FCC8, 2FCD2, 2FCD3, 2FCD5
Material
Fiberglass
Compatible Product Type
Flue Brushes
Product Type
Extension Rod

Description

Extension Rod, Fiberglass, Handle Length (In.) 4, Handle Dia. (In.) 1/4, Overall Length (In.) 48, For Use With 2FCC5, 2FCC6, 2FCC7, 2FCC8, 2FCD2, 2FCD3, 2FCD5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.